Burndy
10" Ratchet Action Cable Cutter, Center Cut
Mfr # RCC600E
Zoro # G4811852
$307.55
19% off
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 10 1/2 in
- Cutting Action Center
- Handle Material Steel
- Standards RoHS - EX
Explore More Products
- BURNDY 18" Cable Cutter, Center Cut PATCUT245LI
- BURNDY 20" Ratchet Action Cable Cutter, Center Cut RCC556
- BURNDY 10-1/2" Ratchet Action Cable Cutter, Center Cut RCC336
- BURNDY 14-1/2" Cable Cutter, Center Cut PATCUT129LI
- BURNDY 11-1/4" Cable Cutter, Center Cut RHCC129ACSR
- KNIPEX 11" Insulated Ratcheting Action Cable Cutter 95 36 280 SBA
- TRIPLETT Copper Cable Cutter, 3/8 diameter, TT-242 TT-242
- KNIPEX Cable Shears, 6 1/4" StepCut 95 12 160
- WESTWARD 18" PVC Cutter, 2-1/2" Cap 10D468
- PALADIN TOOLS Cutter Kevlar PA1511
- STANLEY FATMAX® Cable Cutter – 8" 89-874
- Burndy Cable and Wire Cutters