Plano
Protective Case, 14-1/2" W x 16-3/4" L x 6 H
Mfr # 140402
Zoro # G4812017
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Depth 6 in
- Foam Material Polyurethane
- Volume Capacity 0.83 cu ft
Explore More Products
- PLANO Protective Case, 14-7/8" W x 17-1/8" L x 5-3/4" H 1010164
- PLANO Gun Case, Double, Black, 54" L, 17" W PLA11852
- PLANO Gun Case, Single, Black, 44" L, 17" W PLA11842
- PLANO Protective Case, 10-1/8" W x 13-1/2" L x 3 H 10-10137
- PLANO Gun Case, Single, Black, 38" L, 17" W PLA11836
- PLANO Molding Water Resistant Ammo Can Filed Box, 11-5/8L x 5-1/8W x 7-1/8H, Green 131200
- PLANO Plano Molding 1010137 Watertight Pistol and Equipment Case, 13-1/2"L x 10-1/8"W x 3"H 1010137
- PLANO Molding Water Resistant Ammo Storage Box, 13-3/4L x 5-5/8W x 5-9/16H, Green 121202
- BARSKA Rifle Case, Single, Black, 46" L BH11980
- ALLEN CO Defender Hooks with Wooden Mounting Plaque, 2-Hooks Per Pack, Black 5654
- ALLEN CO Pistol Case with Mag Pouch, Full-Size Handguns up to 9.5 in., Charcoal 79-9
- Plano Shooting & Archery Gear