- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Rigid Pneumatic Caster, 6 in, 200 lb., Gray
Shop Alternate Products
This Product is Discontinued
Colson
Rigid Pneumatic Caster, 6 in, 200 lb., Gray (Discontinued)
Mfr # 08SG06227R
Zoro # G4812787
This Product is Discontinued
Key Features
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Load Rating 200 lb
- Number of Wheels 1
- Wheel/Tread Material Monoprene
Customers Also Purchased
- Brand Colson
-
MFR #
08SG06227R
-
Zoro #
G4812787
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Hub Width | 2-3/16" |
Mounting Bolt Dia. | 3/8 in |
Tire Rim Dia. | 4 in |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6 1/2 in |
Details
Caster Load Rating Range | Light-Duty |
Caster Sub-Type | Rigid |
Load Rating | 200 lb |
Number of Wheels | 1 |
Wheel/Tread Material | Monoprene |
Wheel Bearing Type | Precision Ball |
Mounting Plate Bolt Hole Pattern | A |
Tire Thickness | 5/16 in |
Hub Color | Gray |
Tread | Sawtooth |
Frame Material | Steel |
Ply | 4 |
Plate Thickness | 1/5" |
Frame Finish | Zinc Plated |
Caster Wheel Bearings | Ball |
Non-Marking | Yes |
Caster Plate Hole Pattern | B |
Inside Bolt Hole Spacing | 3 in x 3 in |
Caster Mounting Type | Plate |
Tread Color | Gray |
Caster Product Group | Rigid Caster |
Plate Caster Bolt Hole Pattern | B |
Hub Material | Steel |
Caster Temp. Range Available | No |
Outside Bolt Hole Spacing | 3 in x 3-5/8 in |
Item | Plate Caster with Pneumatic Wheels |
Hub Type | Symmetrical |
Wheel/Tread Hardness Rating | Soft |
Caster Frame Material | Steel |
Load Rating Range | 0 to 299 lb |
Includes Thread Guards | No |
Number of Mounting Holes | 4 |
Caster Brake Type | No Brake Included |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 0 to 299 lb, Load Rating 200 lb, Tread Sawtooth, Wheel Dia. 6 in, Wheel Width 2 in, Inside Bolt Hole Spacing 3 in x 3 in, Outside Bolt Hole Spacing 3 in x 3-5/8 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Non-Marking Yes, Wheel/Tread Material Monoprene, Tire Rim Dia. 4 in, Tire Thickness 5/16 in, Frame Finish Zinc Plated, Tread Color Gray, Mounting Bolt Dia. 3/8 in