Wheeler-Rex
Tubing Cutter, 1/4" to 1" Cut Cap.
Mfr # 79014
Zoro # G4819351
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 1 in
- Cuts Gauge Glass, Glass Tubing, Lab Glass, Porcelain Tube
- Body Material Steel
- Handle Material Steel
- Cutting Action One Stroke Chain Cutter
Explore More Products
- WHEELER-REX Plastic Beveler, 1-1/2 to 12 in Cap, Alum 9015
- WHEELER-REX Minislice, 50ft 8520
- WHEELER-REX Wheeler Rex 3490 Schedule 80 Internal Pipe Cutter - 3 in. 3490
- WHEELER-REX Tubing Cutter, 1/4" to 3/4" Cut Cap. 69012
- WHEELER-REX Tubing Cutter, 1/4 in to 2-7/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle 4992
- WHEELER-REX Tube Cutter, for SS, 1/8" - 1-3/4" 90730
- WHEELER-REX Wheeler Rex 1.5 in. Internal Plastic Pipe Cutter 1590
- WHEELER-REX Wheeler Rex 5291 Plastic Pipe Cutter - 0.12 - 1.62 in. 5291
- WHEELER-REX Poly Pipe Pull Attachment, 3/4" 8625
- RIDGID Frame, Cutter 1215 58612
- RIDGID RIDGID® Model No. 65S Quick-Acting Tubing Cutter, Ss, 1/4" - 2-5/8" Capacity 31803
- Wheeler-Rex Pipe & Tubing Cutters