Eaton Bussmann
Fuse Block, Screw, 3.30"L x 1.8" Wx2.60" H
Mfr # OPM-NG-SM3
Zoro # G4821376
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series OPM-NG
- Fuse UL Class Midget
- Amp Range 0 to 30 A
- Voltage Rating 600V AC
- Number of Poles 3
Explore More Products
- EATON BUSSMANN AGC-20A 15 amps Fuse Holder BPHRK-RP
- EATON BUSSMANN 1/4X1-1/4 Fuse Holder BP/HHN-RP
- EATON BUSSMANN FuseCover, 0 to 100A, CC and Midget, NonInd SAMI-7N
- EATON BUSSMANN Fuse Holder, Midget, 30A, 1 Pole HEB-AW-RYC
- EATON BUSSMANN Buss Class J 30A Amp 600V-AC Fuse Holder JT60030
- EATON BUSSMANN Fuse Block, Class J, 60A, 1 Pole JTN60060
- EATON BUSSMANN Cooper Bussmann 247235 32V ATC Fuse Panel - Clear 247235
- EATON BUSSMANN Buss Fuseholder Assembly HBH-I
- EATON BUSSMANN Fuse Block, Industrial, 200A, 2 Pole RM60200-2CR
- MERSEN Fuse Clip, 30A, 9/16 in., Screw, 250VAC C08916P
- EATON BUSSMANN Fuse Block, Automotive, 30 to 150A, Covered HMID
- Eaton Bussmann Fuse Accessories