Yellow Jacket
Ratcheting Refrigeration Wrench, 5 5/8 in
Mfr # 60613
Zoro # G4821695
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Alloy Steel
- Finish Chrome
- Head Type Standard
- Overall Length 5 1/2 in
Explore More Products
- YELLOW JACKET 1/4", 3/16", 3/8", 5/16" Drive, 5 1/2 in Pear Hand Ratchet, Chrome 60610
- YELLOW JACKET Ratcheting Wrench, Head Size 1/2 x 3/8 in 60615
- YELLOW JACKET Ratcheting Refrigeration Wrench, 5-5/8 in, Finish: Chrome 60616
- FACOM Box End Wrench, 41mm, 12pt, Satin, Offset FM-54A.41
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-3/4 in J2628PW
- PROTO Ratcheting Box Wrench, 9-5/8 in. JSBV2428
- STAHLWILLE TOOLS Double ended ring Wrench STARTER Size 10 x 12 mm L.150 mm 41091012
- PROTO Ratcheting Wrench Set, Pieces 8 JSBV-8S
- TEKTON 16 x 18 mm 45-Degree Offset Box End Wrench WBE24316
- WIHA Box End Wrench, Metric, 15mm Head Sz, 12 pt 21015
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 30 x 32 mm L.429 mm 41073032
- Yellow Jacket Box End Wrenches