Yellow Jacket
Ratcheting Refrigeration Wrench, 5-5/8 in, Finish: Chrome
Mfr # 60616
Zoro # G4821704
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Alloy Steel
- Finish Chrome
- Head Type Offset
- Wrench Style Offset
Explore More Products
- YELLOW JACKET Ratcheting Wrench, Head Size 1/2 x 3/8 in 60615
- YELLOW JACKET Ratcheting Refrigeration Wrench, 5 5/8 in 60613
- YELLOW JACKET 1/4", 3/16", 3/8", 5/16" Drive, 5 1/2 in Pear Hand Ratchet, Chrome 60610
- STAHLWILLE TOOLS Double ended ring Wrench Size 11/16 x 13/16 " L.300 mm 41443842
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 1/2x9/16in, 9-1/2L W-3130
- CAPRI TOOLS 1/2 in x 9/16 in 0-Degree Offset Extra-Long Box End Wrench CP11800-12916
- KLEIN TOOLS Reversible Ratcheting Box Wrench Set, 3-Piece 68244
- KNIPEX 18mm Box Wrench, Plastic Grip 98 01 18
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 5-Piece (1/4-13/16 in.) WBE23405
- WIHA Box End Wrench, SAE, 7/8" Head Sz, 12 pt. 21060
- STAHLWILLE TOOLS Double ended ring Wrench Size 14 x 15 mm L.245 mm 41041415
- Yellow Jacket Wrenches