Eaton Bussmann
Fuse Block, Box Lug, 3.00"Lx1.60" Wx1.30"H
Mfr # BCM603-2C
Zoro # G4821890
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BCM
- Fuse UL Class CC
- Amp Range 0 to 30 A
- Voltage Rating 600V DC
- Number of Poles 2
Explore More Products
- EATON BUSSMANN Switch And Fuse Holder BP/SSU
- EATON BUSSMANN Fuse Block, 60A, Box Lug, 3.7 in. L, 3 Poles JM60060-3CR
- EATON BUSSMANN Fuse Block, Industrial, 200A, 3 Pole RM25200-3CR
- EATON BUSSMANN Fuse Block, 30A, 600V, PressurePlate, 3Poles RM60030-3PR
- EATON BUSSMANN Fuse Block, Midget, 30A, 3 Pole CHM3DU
- EATON BUSSMANN Fuse Block, 30A, PressurePlate, 14 to 2AWG BCM603-3C
- EATON BUSSMANN Buss Fuseholder S.D. BK/HRK-R
- EATON BUSSMANN Fuse Holder Bayonet Cap HTC-70M
- EATON BUSSMANN Fuse Block, Screw, 3.60"L x1.76" Wx3.74" H OPM-1038C
- EATON BUSSMANN Fuse Holder, Automotive, 20A, 1 Pole HHF
- MERSEN Power Dstribution Block, Al, Lg, 620A, 3P 12 MPDB69143
- Eaton Bussmann Fuse Accessories