Shop Alternate Products
This Product is Discontinued
Facom
1/2" Drive Stud Extractor Internal Cam/Roller Type M14 (Discontinued)
Mfr # FA-287B.14
Zoro # G4822002
This Product is Discontinued
Key Features
- Type Internal Cam/Roller
- For Removing Studs, Bolts, Screws Up to 9/16"
- Size 14mm
- Drive Size (In.) 1/2
- Application Designed to Grip Studs Using Cam Assemblies