Facom
Combination Wrench, Metric, 5mm Size
Mfr # FM-39.5H
Zoro # G4822657
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/8 in
- Size 5mm
- Features Short Shank and Compact Heads Help Improve Access to Tight Spots
- Finish Satin
- Material Alloy Steel
Explore More Products
- FACOM Open End Wrench, Satin, 12x13mm, 8-17/64 in FM-31.12X13
- FACOM Open End Wrench, Black, 60mm x 18-1/2 in FM-45.60
- FACOM Short Satin Angle Open-End Wrench - 13 mm FM-34.13
- FACOM Tappet Satin Open-End Wrench - 16 x 17 mm FM-31.16X17
- FACOM Short Satin Angle Open-End Wrench - 8 mm FM-34.8
- FACOM Open End Wrench, Satin, 10 x 11mm, 3-7/8 in FM-22.10X11
- FACOM Short Satin Angle Open-End Wrench - 6 mm FM-34.6
- FACOM Open End Wrench, Satin, 6 x 7mm, 3-5/16 in FM-22.6X7
- FACOM Short Satin Angle Open-End Wrench - 16 mm FM-34.16
- TEKTON 7 mm Stubby Combination Wrench 18062
- WESTWARD Combination Wrench, Metric, 12mm Size 33M590
- Facom Combination Wrenches