Facom
Adjustable Heavy-Duty Hook Wrench 7"
Mfr # FA-115A.200
Zoro # G4823262
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 mm to 200 mm
- Overall Length 14 1/2 in
- Wrench Material Alloy Steel
- Standards Federal Specification GGG-W-665C
- Hook Thickness 13/32 in
Explore More Products
- FACOM Hinged Pin Spanner Wrench, L 345mm FA-126A.120
- FACOM Precision Adjustable Pin Spanner Wrench 1" FA-116.50
- FACOM Adjustable Pin Spanner Wrench, 9-3/4 in. L FA-117.B
- FACOM Hinged Pin Spanner Wrench 120-180 mm FA-126A.180
- FACOM Hinged Hook Spanner Wrench 80-120 mm FA-125A.120
- FACOM Adj. Hook Spanner Wrench, L 650mm FA-119.3/4
- FACOM Round Pin Replacements, L 1-3/16 in., Weight: 0.05 lb FA-117.E2
- FACOM Round Pin Replacements, L 1-3/16 in. FA-117.E3
- WERA Spanner Wrench 4pc Set, Folding Pouch 05020110001
- MOON AMERICAN Adjustable Storz Hydrant Wrench, 4-6 In 846-8
- TENG TOOLS 9mm Metric Combination Spanner Wrench - 600509 600509
- Facom Spanner Wrenches