Aim
Toothpaste, 5.5 oz., Mint, PK24
Mfr # CB000645
Zoro # G4823835
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5.5 oz
- Flavor Mint
- Container Size 5.5 oz
- Color Blue, White
- Standards ADA Compliant
Explore More Products
- POLIGRIP Powder 1.6 oz., PK24 007801
- COLGATE Colgate Winterfresh Gel Anticavity Toothpaste 4.2 oz., PK12 178280
- COLGATE Sensitive Prevent & Repair Gentle Mint Toothpaste 6 oz., PK24 152123
- READYFLOSS ReadyFlossRENEW Eco-Friendly Floss Picks RFNEW-150
- CORTECH Fluoride Toothpaste, .85 Oz., PK144 42102
- SAMSONIC TRADING COMPANY, INC PURSONIC EB25-12 Floss Action Replacement Brush Heads for Oral B - Pack of 12 EB25-12
- SENSODYNE Sensodyne Fresh Mint 4 oz., PK12 08115
- AQUA-FRESH Cavity Protect 5.6 oz., PK12 32118A
- COLGATE Colgate Adult Extra Clean Flex-Tip Firm Manual Toothbrush, PK72 155677
- ORAL B Oral-B Floss Essentials 55 Yard 55 Yard, PK24 82576
- COLGATE Colgate Cavity Protection Great Regular Flavor Toothpaste 8 oz., PK24 151085
- Aim Toothpaste