Henke-Ject
Disp Syringe, Luer Lock, 5 mL, PK100
Mfr # 5050.X00V0
Zoro # G4824407
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luer Lock
- Capacity 5 mL
- Material Polyisoprene Rubber, Polypropylene
- For Use With Sharp, Tri-Bevel Needles
- Replaceable Tip No
Explore More Products
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 5200.000V0
- HENKE-JECT Disp Syringe, Luer Lock, 3 mL, PK100 8300005762
- HENKE-JECT Disp Syringe, Luer Lock, 10 mL, PK100 5100.X00V0
- HENKE-JECT Disposable Syringe, Luer Slip, 1 mL, PK100 8300014579
- HENKE-JECT Disp Syringe, Luer Slip, 10 mL, PK100 5100.000V0
- HENKE-JECT Disp Syringe, Luer Slip, 2.5 mL, PK100 5020.000V0
- SYNTHWARE SYRINGE NEEDLES, #304 STAINLESS STEEL, 0. 6mm, 300mm S386300
- FORTUNA Reusable Glass Syringe, Glass Luer, 30 mL 7.102-44
- FORTUNA Glass Syringe, Metal Luer Lock, 10 mL 7.140-37
- AIR-TITE Syringe, Bulk, 1mL Luer Slip, PK450 MS1B
- AIR-TITE Syringe, Bulk, 3mL Luer Slip, PK350 MSB3
- Henke-Ject Lab Utensils