Carhartt

Men's Black Cotton Hooded Duck Jacket size 3XLT


$104.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material 100% Ring Spun Cotton Duck
  • Fabric Weight 12 oz
  • Closure Type Zipper
  • Length 29 1/2 in
See all product information