Shop Alternate Products
This Product is Discontinued
Carhartt
Duck Jacket, Insulated, Brown, 4XLT (Discontinued)
Mfr # J141 211 TLL 4XL
Zoro # G4826595
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 4XL Tall
- Color Brown
- Material Cotton Sandstone Duck
- Fabric Weight 12 oz.
- Closure Type zipper