Shop Alternate Products
This Product is Discontinued
Honeywell Servus
Size 4 Men's Steel Insulated Knee Boots, Brown (Discontinued)
Mfr # 22235/4
Zoro # G4827496
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gender Men's
- Size 4
- Metatarsal Guard No
- Style Number 22235
- Closure Type Pull On w/Expandable Gusset