- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 13 Men's 8 in Work Boot Steel Work Boot, Black
Shop Alternate Products
This Product is Discontinued
Ranger By Honeywell
Size 13 Men's 8 in Work Boot Steel Work Boot, Black (Discontinued)
Mfr # A422/13
Zoro # G4827724
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Size 13
- Width B
- Upper Color Black
Customers Also Purchased
- Brand Ranger By Honeywell
-
MFR #
A422/13
-
Zoro #
G4827724
- UPC # 086189041515
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | B |
Height | 10 in |
Footwear Width | B |
Footwear Size | 13 |
Size (PRINT) | 13 |
Overall Height | 10 in |
Details
Footwear Style | 8 in Work Boot |
Gender | Men's |
Upper Color | Black |
Item | Work Boot |
Outsole Material | Rubber |
Midsole Material | Non-Woven Fabric, Foam |
Waterproof | Yes |
Closure Type | Lace Up |
Resists | Cold |
Insulation Type | Polymeric Foam and Felt |
Upper Material | Leather |
Footwear Sole Pattern | Bar Grip |
Shank Material | Steel |
Toe Type | Steel |
Standards | ASTM F2413-11 |
Color | Black |
Manufacturers Suggested Sole Slip Rating | Best |
Removable Insole | Yes |
Non-Marking Sole | Yes |
Conductive | Yes |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Oil Resisting Sole | Yes |
Chemical Resisting Sole | Yes |
Metal Chip Resisting Sole | No |
Metatarsal Guard | No |
Completely Non Metallic | No |
Insulated | Yes |
Puncture Resistant Insole | Yes |
Static Dissipative | No |
Chain Saw Cut Resistant | No |
Electrical Hazard Rated | No |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Conductive (CD), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof |
Heat Resistant | No |
Slip Resistant | Yes |
Non-Marking Upper | Yes |
Metatarsal Guard Style | None |
Series | Ranger By Honeywell |
Heel Style | Flat Heel |
Material | Leather/Rubber |
Style Family | 8-Inch Work Boot |
Construction | Bar Grip Outsole and Heel, Removable 3/4" Foam Liner with Thermolite Insole, Built-in Double Insulating Foam and 3/8" Felt Midsole, Steel Shank |
Insulation Technology | Polymeric Foam and Felt |
Heel Definition | Flat Heel |
Toe Cap Material | Steel |
Metal Chip-Resisting Sole (PRINT) | No |
Metatarsal Guard (PRINT) | No |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Puncture-Resistant Sole (PRINT) | Yes |
ASTM Standards Met (PRINT) | Compression (C), Conductive (Cd), Impact (I), Puncture Resistant (PR) |
Shank Material (PRINT) | Steel |
Chemical-Resisting Sole (PRINT) | Yes |
Midsole Material (PRINT) | Non-Woven Fabric, Foam |
Gender (PRINT) | Men's |
Upper Material (PRINT) | Leather |
Oil-Resisting Sole (PRINT) | Yes |
Outsole Material (PRINT) | Rubber |
Chemical-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
ASTM Standards Met | Compression (C), Conductive (Cd), Impact (I), Puncture Resistant (PR) |
Metal Chip-Resisting Sole | No |
All-Leather Upper | Yes |
Puncture-Resistant Sole | Yes |
Oil-Resisting Sole | Yes |
Description
Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Black, Width B, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Bar Grip Outsole and Heel, Removable 3/4 In. Foam Liner with Thermolite Insole, Built-in Double Insulating Foam and 3/8 In. Felt Midsole, Steel Shank, Electrical Hazard Rated No, Conductive Yes