Eagle Mfg
1 gal. Yellow Galvanized steel Type I Safety Can for Diesel
Mfr # UI10FSY
Zoro # G4828214
$70.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Galvanized steel
- Standards CARB, FM, NFPA, OSHA, UL, ULC
- Can Capacity 1 gal
- Can Material Steel
Explore More Products
- EAGLE MFG 2 gal. Yellow Galvanized steel Type I Safety Can for Diesel UI20FSY
- EAGLE MFG 5GAL Safe Gas Can UI-50-FS
- EAGLE MFG 2 gal. Green Galvanized steel Type I Safety Can for Oil UI20SG
- EAGLE MFG 2-1/2 gal. Blue Galvanized steel Type II Safety Can for Kerosene U226SB
- EAGLE MFG 5 gal. Blue Galvanized steel Type I Safety Can for Kerosene UI50FSB
- EAGLE MFG 5Gal Type 1 Safety Can W-Funnel EA390588
- EAGLE MFG Eagle Mfg 258-UI-50-SY 5Gal Yellow Type I Safety Can 258-UI-50-SY
- EAGLE MFG Yellow Type Ii 5 Gallonsafety Can W-12 Inch Flex Sp 258-U2-51-SY
- EAGLE MFG Eagle Mfg 258-UI-50-S 5 Gal Safety Can Ul & Fmapproved 258-UI-50-S
- SUNBELT Fuel Can, Eagle Type-II Safety Cans (5 gallon) 15.1" x12.75" x12.75" A-B1SC6
- EAGLE MFG 1 gal. Blue Galvanized steel Type I Safety Can for Kerosene UI10FSB
- Eagle Mfg Safety Cans