Zetex Plus
Heat Resistant Gloves, Tan, Double Palm, PR
Mfr # 2100040
Zoro # G4828835
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 14"
- Cuff Style Gauntlet
- Material ZetexPlus(R) Highly Texturized Fiberglass
- Max. Temp. 2,000 Degrees F
Explore More Products
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR 2100012
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR 2100011
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR 2100038
- ZETEX PLUS Heat Resistant Gloves, Tan, Double Palm, PR 2100041
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR 2100014
- CONDOR Hot Mill Gloves, White/Rust, XL, PR 4A277
- SHOWA Arc Flash Gloves, Neoprene, 2XL, Blk/Gry, PR 240-11
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, L, PR 11-3285-60-L
- CONDOR Heat Resist. Gloves, Ylw/Wht, L, Cotton, PR 2AK66
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves R-PYR-06-XXL
- SHOWA CharGuard Heat Resistant Gloves, 14 in Length, XL, Black, 1 Pair 8814-10
- Zetex Plus Gloves & Hand Protection