Zetex
Heat Resistant Gloves, Tan, ZetexPlus, PR
Mfr # 2100039
Zoro # G4828853
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 23"
- Cuff Style Extended Gauntlet
- Material Zetex(R) Highly Texturized Fiberglass
- Max. Temp. 2,000 Degrees F
Explore More Products
- ZETEX Heat Resistant Gloves, White, Zetex, PR 2100031
- ZETEX Heat Resistant Gloves, White, Zetex, PR 2100006
- ZETEX Heat Resistant Gloves, White, Zetex, PR 2100007
- ZETEX Heat Resistant Gloves, White, Zetex, PR 2100005
- ALLPOINTS Glove, Oven , Cotton, 500F, Pr 1331480
- TUCKER Glove, Fryer , 20", Medium, Pr 92203
- PIP Gloves, Seamless, Knit, A3, M, PK12 07-KA744/M
- CONDOR Heat Resist. Gloves, L, Canvas Cotton, PR 4TJU8
- WELLS LAMONT Terry Cloth Mitten 17In Lg White Lined M937HRL
- MAGID Heater Beater Extra Heavy Hot Mill Work Gloves with Twaron Lining, 12PK 598KSGT
- BEL-ART Clavies Gloves, 18.5" Long, 2PK 248929
- Zetex Heat Resistant Gloves