Shop Alternate Products
This Product is Discontinued
Condor
Wrist Support, XL, Right, Tan (Discontinued)
Mfr # 3RXZ1
Zoro # G4829921
This Product is Discontinued
Key Features
- Ergonomic Support Size XL
- Color Tan
- Style Double Strap
- Material 50%Polyester / 35%Latex / 15%Nylon
- Fits Over 8"