Ecco
Back Up Alarm, 112dB
Mfr # 450
Zoro # G4830725
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 36V DC
- Lamp Type Led
- Sound Level 112 dB
- Color Black
- Current Drawn 0.4A
Explore More Products
- ECCO Flood Light, LED, 1-13/16" D E92007
- ECCO Mini Lightbar, LED, Permanent, 20 Heads 5590CA
- ECCO Back Up Alarm, 87 to 112dB, Black, 4 In. H SA914N
- ECCO Alarm, Dual Function, 102DBA, 12-24VDC DF445
- ECCO Mini Lightbar, LED, Amber/Clear, Magnetic 5590CAC-VM
- ECCO Flood Light, 1-51/64" Depth, 4-19/64" H E92007-MG
- ECCO Led Module FrontRear 27 Series, EZ27CC8W
- ECCO LED Corner Strobe, Amber 9031A
- ECCO SMART ALARM: 82-107DB, 12-24VDC SA907N
- ROADPRO LED Light, w/Replaceable Len, Red, 6x2 RP-1284R
- HEISE BY METRA 6 Ohm 50W Load Resistor, Pair HELR
- Ecco Automotive Electrical