- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Hose & Cable Reels
- /
- Spring Return Hose Reels
- /
- Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 240 psi
Shop Alternate Products
This Product is Discontinued
Reelcraft
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 240 psi (Discontinued)
Mfr # SHA3850 OLP
Zoro # G4832186
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Polypropylene
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Customers Also Purchased
- Brand Reelcraft
-
MFR #
SHA3850 OLP
-
Zoro #
G4832186
- UPC # 699567011446
- Country of Origin Australia
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 5/16 in |
Overall Width | 9 3/16 in |
Overall Height | 22 in |
Length | 21 1/2 in |
Hose Outside Dia. | 13/16 in |
Reel Width | 9 3/16 in |
Height | 19 in |
Width | 9 1/2 in |
Hose Fitting B Size | 1/2 in |
Mount Base Width | 5 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Mount Hole Diameter | 5/16 in |
Mounting Hole Center to Center Height | 2 1/8 in |
Mounting Hole Center to Center Width | 2 1/2 in |
Swivel Inlet Size | 1/2 in |
Mount Base Height | 18 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Overall Dimensions | 19 5/16 in L x 9 3/16 in W x 22 in H |
Swivel Outlet Size | 1/2 in |
Details
Duty Rating | Light Duty |
Finish - Hose Reels | Polypropylene |
Hose Included | Yes |
Housing Material | Polypropylene |
Max. Pressure | 232 psi |
Media - Hose Reels | Water |
Mounting | Ceiling, Floor, Wall |
Application | Hot/Cold Water Wash Down |
Hose Ends | 1/2 in (M)NPT |
Hose Outlet | 1/2 in (M)NPT |
Includes | Hose; Bumper |
Item | Spring Return Hose Reel |
Latch | Locking |
Seal Type | Viton(R) |
Enclosed Reel | Yes |
Swivel Material | Brass |
Reel Inlet | 1/2 in (F)NPT |
Hose Material | PVC |
Max. Temp. | 185 Degrees F |
Bearings | Permanently Lubricated |
Drive Type - Hose Reels | Spring Return |
Drive Type | Spring Return |
Features | Alkalis and UV Rays |
Includes Hose | Yes |
Spiral Hose Guard | No |
Hose Fitting B Gender | Male |
Maximum Operating Temperature | 185 Degrees F |
Reel Material | Plastic |
Reel Color | Black |
Hose Fitting A Type | NPT |
Pedestal Type | Single Pedestal |
Hose Cover Material | PVC |
Number of Mount Holes | 8 |
Enclosed | Yes |
Hose Capacity | 50 ft (1/2 in I.D.) |
Hose Color | White |
Includes Leader Hose | No |
Twin Hose Compatible | No |
Fasteners Included | No |
Swivel Inlet Gender | Female |
Hose Fitting A Gender | Male |
Corrosion-Resistant | Yes |
Minimum Operating Temperature | 32 Degrees F |
Swivel Outlet Gender | Male |
Hose Fitting B Type | NPT |
Hose Fitting A Material | Brass |
Hose Tube Material | PVC |
Swivel Outlet Type | NPT |
Base Motion Type | Swivel |
Weight | 22 lb |
For Dual Hose | No |
Hose Reel Type | Ceiling, Floor, Wall Mount Hose Reel |
Fitting Type | NPT x NPT |
Swivel Inlet Type | NPT |
Maximum Operating Pressure | 232 psi |
Bearing Construction | Permanently Lubricated |
Includes Hose Stop | Yes |
Speed Limited Retraction | No |
Hose Fitting B Material | Brass |
Hose Reel Primary Application | Washdown |
Latch Type | Spring Loaded |
Hose End Configuration | 1/2 in MNPT |
Type | General Industrial, Low Pressure, Auto Retractable |
Description
Spring Return Hose Reel, Washdown, 232 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed Yes, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Plastic, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 22 in, Overall Length 19 5/16 in, Overall Width 9 3/16 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color White, Hose Cover Material PVC, Hose Fitting A Gender Male