Shop Alternate Products
This Product is Discontinued
Princeton Tec
PRINCETON TEC 105 Lumens, LED Orange Headlamp (Discontinued)
Mfr # EOS-OR/GY
Zoro # G4834024
This Product is Discontinued
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 130
- Flashlight Battery Size AAA
- Flashlight Grouping Type Headlamp
Customers Also Purchased
- Brand Princeton Tec
-
MFR #
EOS-OR/GY
-
Zoro #
G4834024
- UPC # 795626010709
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Body Dia. | 2.5 in |
Manufacturers Warranty Length | Limited Lifetime |
Length | 1.75" |
Body Diameter | 2 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | AAA |
Details
Lamp Type | LED |
Rechargeable | No |
Lumens | 130 |
Flashlight Grouping Type | Headlamp |
Flashlight Grade | Industrial |
Body Color | Orange |
Lumens Range | 100 to 249 |
Number of Batteries | 3 |
Drop Rating | 2 m |
Light Output Modes | High, Low, Medium |
Safety Rated | Class I, Div. 2 |
Flashlight Body Material | Plastic |
Beam Distance | 65/30 m |
Lighting Technology | LED |
Safety Rating | Class I, Div. 2, Groups A, B, C, D; Class I,I, Div. 2, Groups F, G |
Weight with Batteries | 3.7 oz |
Flashlight Battery Type | Alkaline |
Item | Headlamp |
Includes | Nylon Head Strap |
Run Time on High Setting | 121 hr |
Mounting Type | Strap |
Maximum Lumens Output | 130 |
Water Penetration Rating | IPX7 |
Lamp Life | 10,000 hr |
Battery Burn Time | 121/113 hr |
Batteries Included | Yes |
Lens Material | Polycarbonate |
Standards | UL Listed |
Special Light Output Mode | Strobe |
Switch Type | Push Button |
Flashlight Beam Type | Fixed |
Focus | Fixed |
Beam Focus | Fixed |
Body Material | Plastic |
Strap Material | Nylon |
Application | Industrial |
Battery Chemistry | Alkaline |
Maximum Beam Distance | 65 m |
Hazardous Location Specification | Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G |
Maximum Run Time | 121 hr |
Maximum Brightness | 130 lm |
IP Rating | IPX7 |
Beam Distance Levels | 30 m, 65 m |
Run Time Levels | 113 hr, 121 hr |
Mount Type | Head Strap |
Brightness Levels | 130 lm |
Resistance Properties | Water Resistant |
Special Operating Modes | Strobe |
Includes Charger | No |
Beam Color | White |
Includes Batteries | Yes |
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Body Color Orange, Body Material Plastic, Maximum Beam Distance 65 m, Maximum Brightness 130 lm, Weight with Batteries 3.7 oz, Rechargeable No, Beam Focus Fixed, Drop Rating 2 m, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, IP Rating IPX7, Mount Type Head Strap, Special Operating Modes Strobe