Shop Alternate Products
This Product is Discontinued
Federal Signal
Light Bar Secondary Pod Lens, Amber (Discontinued)
Mfr # SSL-A
Zoro # G4834277
This Product is Discontinued
Key Features
- Length 5"
- Width 1"
- Color Amber
- Material polycarbonate
- For Use With Streethawk