Big Beam
Ext Sgn, Thrmplst, Wht, 12 1/4in, 1.89W
Mfr # XKL2GWWU
Zoro # G4837262
$51.60
28% off
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 1/4 in
- Height 8 3/4 in
- Fixture Wattage 1.7 W
- Mounting Universal
- Letter Color Green
Explore More Products
- BIG BEAM Edg-Lt ExtSgn, Steel, Wht, 15 3/8in, 1.7W ERXL1WGCS
- BIG BEAM Edg-Lt ExtSgn, Steel, Wht, 15 3/8in, 14W ERXL1WRCR
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Cal, LED, 6W 2DZF-PAR-RW
- BIG BEAM Ext Sgn, Steel, Whte, 12 21/64in, 1.7W XFL2RWW-U
- BIG BEAM Compact Recessed Emergency Light, Steel H2RL6S10
- BIG BEAM ExtSgn EmLt, Thrmp, Seald Ld Cal, LED, 6W 2EXKL2RWWU-3HRS
- BIG BEAM Light Industrial Emergency Light, H2IQ12S36 H2IQ12S36
- BIG BEAM LED Exit Sign, Recessed Chicago ERCXL2RWW-U
- BIG BEAM Exit Sign, LED, Red Letter Color, 2 Faces, LS2ECXL2RWW LS2ECXL2RWW
- DUAL-LITE Remote Head, 12.8 V, LED, Polycb, Gray DYNRD-4X
- ELCO LIGHTING Weather Proof Clear Shield for Exit Signs EEPS60
- Big Beam Signs