- Home
- /
- Vehicle Maintenance
- /
- Automotive Electrical & Lighting
- /
- Automotive Lighting
- /
- Automotive Headlight, Signal & Tail Light Assemblies
- /
- Tail Lights, Back Up Lights & Accessories
- /
- Park/Turn Light, LED, Amber, Round, 4 In Dia
Shop Alternate Products
This Product is Discontinued
Maxxima
Park/Turn Light, LED, Amber, Round, 4 In Dia (Discontinued)
Mfr # 3YXW3
Zoro # G4837892
This Product is Discontinued
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Round
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 50 mA
- Wiring Connection - Vehicle Lighting Pigtail
Customers Also Purchased
- Brand Maxxima
-
MFR #
3YXW3
-
Zoro #
G4837892
- UPC # 755183162464
- Country of Origin Korea, Republic of
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 1 3/4 in |
Diameter - Vehicle Lighting | 4 1/4 in |
Height | 2" |
Diameter | 4" |
Overall Height | Not Applicable |
Overall Depth | 5 3/16 in |
Overall Width | Not Applicable |
Overall Diameter | 4 1/4 in |
Details
Lamp Type | Led |
Lens Shape - Vehicle Lighting | Round |
Lighting Technology - Vehicle Lighting | LED |
Current Drawn | 50 mA |
Wiring Connection - Vehicle Lighting | Pigtail |
Housing Material | Polycarbonate |
Lens Color - Vehicle Lighting | Amber |
Mounting | Grommet |
Mounting - Vehicle Lighting | Grommet |
Standards | I6P, SAE J1395, SAE J222 |
Power Source | 12V DC |
Item | Park/Turn Light |
Base Material | Polycarbonate |
Color | Amber |
Lens Design | Round |
Number of LEDs | 48 |
Lens Material | Polycarbonate |
Manufacturer Warranty - Vehicle Lighting | 10 Year Warranty |
Sub-Category | Multifunction Lights |
Features | Wide Angle Optics |
Includes | Pigtail |
Lamp Life | 100,000 hr. |
Lens Color | Amber |
Shape | Round |
Number of Bulbs | 48 |
Lighting Technology | LED |
Current | 50 mA |
Electrical Connection | Pigtail |
Light Type | Turn Signal Light |
Mount Type | Grommet |
Includes Electrical Connection | Electrical Connection Included |
Manufacturer Warranty | 10 yr |
Description
Park/Turn Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Round, Overall Diameter 4 1/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 5 3/16 in, Current 50 mA, Electrical Connection Pigtail, Mount Type Grommet, Standards I6P, SAE J1395, SAE J222, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included, Lamp Life 100,000 hr., Lens Material Polycarbonate, Manufacturer Warranty 10 yr