Shop Alternate Products
This Product is Discontinued
Streamlight
Holster, SL Series (Discontinued)
Mfr # 25090
Zoro # G4838461
This Product is Discontinued
Key Features
- For Use With Mfr. No. 25027, 25103, 26010, 25123, 25183, 25121, 25122, 25120, 55755, 20111
- Color Black
- Length 13"
- Width 6"
- Height 2"