Shop Alternate Products
This Product is Discontinued
Reelcraft
Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (Discontinued)
Mfr # RT605-OLP
Zoro # G4840674
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8"
- Hose Length 50 ft.