Smith Bearing
Inner Ring, 6" Bore Dia., 3.015" W
Mfr # IRR-6
Zoro # G4841868
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 6 in
- Width (In.) 3.015 in
- Outside Dia. (In.) 7.2481 in
- Overall Width 3.015 in
- Finish Chrome Plated
Explore More Products
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W IRR-1-1/4
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W IRR-5/8-1
- SMITH BEARING Inner Ring, 2.1875" Bore Dia., 1.760" W IRR-2-3/16
- SMITH BEARING Inner Ring, 2.4375" Bore Dia., 1.760" W IRR-2-7/16
- SMITH BEARING Inner Ring, 1.3125" Bore Dia., 1.010" W IRR-1-5/16-1
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB128OH IRB128OH
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 IRT1716
- IKO Inner Ring, Metric, #LRT354020 LRT354020
- BOWER Outer Ring - 225 Mm Od X 49 Mm W M1321 CHS
- IKO Inner Ring, Inch, #LRB283624 LRB283624
- INA Inner Ring, Bore 30 mm, Width 20 mm IR30X35X20-XL
- Smith Bearing Inner Rings