Smith Bearing
Inner Ring, 3.7500" Bore Dia., 2.010" W
Mfr # IRR-3-3/4
Zoro # G4841956
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.75 in
- Width (In.) 2.01 in
- Outside Dia. (In.) 4.2485 in
- Overall Width 2.01 in
- Ring Material Alloy Steel
Explore More Products
- SMITH BEARING Inner Ring, 1.2500" Bore Dia., 1.260" W IRR-1-1/4
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W IRR-5/8-1
- SMITH BEARING Inner Ring, 0.7500" Bore Dia., 0.760" W IRR-3/4-3
- SMITH BEARING Inner Ring, 2.3750" Bore Dia., 1.760" W IRR-2-3/8
- SMITH BEARING Inner Ring, 1.5625" Bore Dia., 1.260" W IRR-1-9/16
- BOWER Outer Ring - 150.066 Mm Od X 43 Mm W M7314CAB
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 IRT1716
- NTN NTN MA5208, Inner Ring 40 Mm Id X 4994 Mm Od X 30162 Mm W MA5208
- BOWER Outer Ring - 225 Mm Od X 49 Mm W M1321 CHS
- IKO INTERNATIONAL IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 70mm Bore, 80mm OD, 35mm Width LRT708035
- BOWER Outer Ring - 120.056 Mm Od X 29 Mm W M1311EAHL W/LOCKING GROOVE
- Smith Bearing Roller Bearings