Baw Plastics
Shop Env, 12 x 9 In, Fluor R, Plstc, PK50
Mfr # SEWNHDR 9X12FLRED
Zoro # G4842092
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Red
- Height 12 in
- Width 9 in
- Material Plastic
Explore More Products
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 VE5X7BLULS
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 SEWNHDR 12X9BLK
- BAW PLASTICS Env, 6 x 3 In, Yel, Vinyl, PK10 VE3X6YELLS
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 LAMPOUCH MIRROR/HANG
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 SEWNHDR 12X15FLRED
- BAW PLASTICS Env, 12 x 9 In, Grn, Vinyl, PK10 VE9X12GRNLS
- BAW PLASTICS Shop Env, 9 x 6 In, Fluor R, Plstc, PK50 SEWNHDR 6X9FLRED
- BAW PLASTICS Shop Env, 11 x 8-1/2 In, Bk, Plstc, PK50 SEWNHDR 8.5X11BLK
- BAW PLASTICS Shop Env, 9 x 6 In, Bk, Plstc, PK50 SEWNHDR 6X9BLK
- LUCKY LINE Ball Chain Coupling, Sil, Np Stl, PK25 31925
- BRADY Scafftag Permit Wallet, Plastic PW-PW A4 1
- Baw Plastics Tag Accessories