Hubbell
GFCI Rceptcle, Hspital, Brwn, 20A, 1 HP
Mfr # GFTRST83NL
Zoro # G4843021
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
- Weather Resistant - Plugs and Receptacles No
- Amps 20A
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory SNAPGFTW15I
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP SNAPGF83W
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray GFRTW20GRY
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP GFRST15WNL
- HUBBELL SNAPConnect® Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 15A, Light Almond SNAPGF82LA
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory GFTWRST15I
- HUBBELL GFCI Rceptcle, Commer., Red, 15A, 0.5 HP GFTRST15R
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP GFTRST20INL
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP GFRST15NL
- LEVITON GFI Receptacle GFWR2-E
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red GFR15R
- Hubbell GFCI Receptacles