Shop Alternate Products
This Product is Discontinued
Viking
Tempest Fleece Jckt, No Insltn, Blk/Gry, S (Discontinued)
Mfr # 402CHB-S
Zoro # G4843666
This Product is Discontinued
Key Features
- Length 37 in
- Number of Outside Pockets 2
- Insulated No
- Material Polyester/PVC
- Size S