- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Composite Toe Boots and Shoes
- /
- Work Shoes, Stl, Mn, 11.5W, Brn, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work Shoes, Stl, Mn, 11.5W, Brn, PR (Discontinued)
Mfr # RK6100-11.5-WIDE
Zoro # G4844061
Free Shipping & Returns
This Product is Discontinued
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Size 11-1/2
- Footwear Width W
Customers Also Purchased
- Brand Rockport Works
-
MFR #
RK6100-11.5-WIDE
-
Zoro #
G4844061
- UPC # 690774270145
- Country of Origin Unknown
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11-1/2 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Width | Wide |
Details
Item | Work Shoes |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Ninety Degree Heel | No |
CSA Footwear Standard | Not Specified |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Shank Material | Rubber |
Electrical Hazard Rated | Yes |
Mark II Slip Test Results- Dairy Tile Dry | 1.10 |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Insole System | Adiprene Insert |
Midsole Material | EVA |
Static Dissipative | No |
Oil Resisting Sole | Yes |
Standards | ASTM F2413-05 |
Footwear Style | Dress/Casual Low |
Upper Material Description | Leather |
Metatarsal Guard | No |
Predominant Footwear Color | Brown |
Waterproof Type | Bootie |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.13 |
Removable Insole | Yes |
Footwear Sole Pattern | Lug |
Non Metallic Upper | Yes |
Mark II Slip Test Results- Dairy Tile Wet | 0.59 |
Footwear Construction Type | Direct Attached |
Manufacturers Suggested Sole Slip Rating | Better |
Chain Saw Cut Resistant | No |
Outsole Material | Rubber |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Wide Toe Cap | No |
Insulated | No |
Footwear Shank Type | Plastic |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Chemical Resisting Sole | Yes |
Conductive | No |
Footwear Closure Type | Lace Up |
Style Number | 6100 |
Metal Chip Resisting Sole | Yes |
Puncture Resistant Insole | No |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Upper Boot Material | All Leather |
Max. Heat Rating | 300 Degrees F |
Completely Non Metallic | Yes |
Mark II Slip Test Results- Dairy Tile Oily | 0.15 |
Non-Marking Sole | No |
Liner Material | Moisture Wicking Nylon Mesh, Hydro-Shield(R) |
Closure Type | Lace Up |
Upper Material | Leather |
Resists | Abrasion, Chemicals, Heat, Oils, Metal Chips, Slips |
Material | Waterproof Leather |
Description
Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Brown, Width Wide, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 6100, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof Yes, 1 Pair