Zoro Select
Wall Switch, 20A, Ivory, 3-Way Type, Rocker
Mfr # 9903I
Zoro # G4844500
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Amps AC 20 A
- Color Ivory
- Voltage AC 120 to 277
Explore More Products
- ZORO SELECT Wall Switch, 20A, Ivory, 3-Way Type, Toggle 4903BI
- ZORO SELECT Wall Switch, 20A, 3-Way Type, 1 to 2 HP CSB320BW
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Rocker 9801W
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Toggle 4801BW
- ZORO SELECT Switch, Ivory, 30A, 2-Pole Switch, 1 to 2 HP 3002I
- ZORO SELECT Wall Switch, 15A, White, Toggle, 120/277VAC CSB115BW
- ZORO SELECT Wall Switch, 15A, Ivory, 2-Pole Type, Toggle 4802I
- ZORO SELECT Wall Switch, 20A, Gray, Toggle, 1 to 2 HP CSB320BGRY
- ZORO SELECT Wall Switch, 20A, Gray, 1-Pole Type, Rocker 9901GRY
- LEVITON COMBINATION DEVICE SWITCH 5-15R USB COMBINATION RECEPT BROWN T5632-B
- ZORO SELECT Wall Switch, Brown, 15A, 2-Pole Switch 4802
- Zoro Select Wall Switches