Shop Alternate Products
This Product is Discontinued
Kishigo
Medium Class 2 High Visibility Vest, Lime (Discontinued)
Mfr # S7000/M
Zoro # G4844673
This Product is Discontinued
Key Features
- Color Lime
- Size M
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U-Block