Bosch
Natural Stone Tile Bit, 1/4"
Mfr # NS300
Zoro # G4846899
$7.18
15% off
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Solid Carbide
- Drill Bit Finish Uncoated
- Drill Bit Size 1/4 in
- Shank Shape Round
Explore More Products
- BOSCH Natural Stone Tile Bit, 5/16" NS400
- BOSCH Glass and Tile Bit, 1/4 In, 2 1/4 In L GT300
- BOSCH Glass and Tile Bit, 3/8 In, 3 3/4 In L GT500
- BOSCH Glass and Tile Bit, 5/16 In, 2 1/4 In L GT400
- BOSCH Glass and Tile Bit, 1 In, 4 In L GT1000
- BOSCH Glass and Tile Bit, 7/8 In, 4 In L GT900
- BOSCH 34 GlassTile Bit GT800
- BOSCH 1 Glass And Tile Bit GT1000
- BOSCH 38 GlassTile Bit GT500
- DRILL AMERICA 3/8" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM DIA3/8
- DREMEL GLASS DRILLING BIT 1/4"" 663DR
- Bosch Glass & Ceramic Drill Bits