Snowex
5.75 cu. ft. capacity Tailgate Spreader
Mfr # SP-575X-1
Zoro # G4847300
Free Shipping & Returns
$2,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drop Type Spinner
- Spinner Size 10 in
- Capacity 5.8 cu ft
- For Use With Pick-Ups, Tractors, Utility Tractors Vehicles
Explore More Products
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders SD-600-1
- SNOWEX Variable Speed Controller VAR-020
- SNOWEX Spreader Mount, for Mfr No SP-100 PPT-175-1
- SNOWEX 240 lb. Capacity Wireless Tailgate Spreader SR-210
- SNOWEX Spreader Light, for Mfr No SP-575X-1 52424
- SNOWEX Strobe Light Kit 85458
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders SP-1675
- SNOWEX Material Control Kit for Tailgate Spreader TRK-3000
- SNOWEX Expansion Collars, For.35 cu yd Spreader 85698
- SALTDOGG 2.75 cu. yd. capacity Electric Conveyor Chain Spreader 1400460SSE
- SALTDOGG Electric Hopper Spreader PRO2000
- Snowex Vehicle Salt & Sand Spreaders