Shop Alternate Products
This Product is Discontinued
Dupont
Hooded Disposable Coveralls, M, 25 , White, Tyvek® 500, 2-Way Zipper/Storm Flap (Discontinued)
Mfr # TY198SWHMD002500
Zoro # G4848280
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size M
- Material Tyvek(R) 500
- Fits Chest Size 23 1/2 in
- Closure Type Storm Flap, Zipper
- Level of Protection Liquid Tight