Rheem-Ruud
Natural Gas Commercial Gas Water Heater, 48 gal., 120 VAC, 60,000 BtuH
Mfr # G50-60N
Zoro # G4849437
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,273.99
Key Features
- Tank Capacity 48 gal
- Fuel Type Natural Gas
- BtuH 60,000
- Voltage 120 VAC
- Temp. Range Upto 160 Degrees F
Explore More Products
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 72 gal., 120V AC G72-250A
- RHEEM-RUUD Liquid Propane Commercial Gas Water Heater, 100 gal., 120V AC G100-200LP
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 76 gal., 120V AC G76-180
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC G75-125
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 82 gal., 120V AC G82-156
- RHEEM-RUUD Liquid Propane Commercial Gas Water Heater, 76 gal., 120V AC G76-200LP
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 72 gal., 120V AC G72-300A
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC GNU100-250A
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 76 gal., 120V AC GNU76-200
- RHEEM-RUUD Liquid Propane Commercial Gas Water Heater, 75 gal., 120VAC G75-76LP
- RHEEM Natural Gas Commercial Gas Water Heater, 100 gal., 110vac, 199900 BtuH GHE100SU-200
- Rheem-Ruud Gas Water Heaters