Artu
SDS Plus Drill Bit 5/16" x 12"L
Mfr # 01236
Zoro # G4850590
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.3125
- Drilling Length 10"
- Overall Length 12 in
- Cutting Direction Right Hand
Explore More Products
- ARTU SDS Plus Drill Bit 5/16" x 6.000"L 01230
- ARTU Concrete Screw Drill Bit 5/16" x 8"L, Straight 01043
- ARTU SDS Plus Drill Bit 5/16" x 8"L 01234
- ARTU SDS Plus Drill Bit 1/2" x 12"L 01262
- ARTU SDS Plus Drill Bit 3/8" x 8"L 01242
- ARTU SDS Plus Drill Bit 1/4" x 6.000"L 01218
- ARTU SDS Plus Drill Bit 1/4" x 4.000"L 01214
- ARTU Hammer Drill Bit, Round, 3/8 x 3-1/16 in 01050
- ARTU 4-Cutter Spline Shank Drill Bit 1" x 18"L 02029
- MILWAUKEE TOOL SDS-Plus 2-Cutter 16 x 450 mm 48-20-8081
- DRILL AMERICA 7/8"x10" SDS-Plus Hammer Bit Drill Bit SDS7810
- Artu Hammer Drill Bits