Zoro Select
Coverall, Chest 48In., Postman Blue
Mfr # CT10PB LN 48
Zoro # G4851165
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 Long
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 34 in
- Insulated No
Explore More Products
- ZORO SELECT Coverall, Chest 48In., Navy CT10NV LN 48
- ZORO SELECT Coverall, Chest 44In., Navy CT10NV LN 44
- ZORO SELECT Coverall, Chest 42In., Blue CT10PB RG 42
- ZORO SELECT Coverall, Chest 48In., Blue CT10PB RG 48
- ZORO SELECT Coverall, Chest 50In., Blue CT10PB RG 50
- ZORO SELECT Coverall, Chest 40In., Navy CT10NV LN 40
- ZORO SELECT Coverall, Chest 46In., White CT10WH LN 46
- ZORO SELECT Coverall, Chest 40In., Postman Blue CT10PB LN 40
- ZORO SELECT Coverall, Chest 40In., White CT10WH LN 40
- REFRIGIWEAR Coverall Comfortguard Coverall Black 5Xl 0640RBLK5XL
- VF WORKWEAR Coverall, Chest 38In., Green CT10SG RG 38
- Zoro Select Workwear