Mustang Survival
Work Suit, Neoprene, Orange, 2XL
Mfr # MS2175-2-XXL-206
Zoro # G4852066
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 2XL
- Standards USCG - UL1123 - Marine buoyant devices 160.064 - Type III
- Buoyancy 15 1/2 lb
- Length 78 in
Explore More Products
- MUSTANG SURVIVAL Life Jacket, Orange, 4XL/5XL MV1254T1-2-4XL/5XL-216
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL MS2175-2-XL-206
- MUSTANG SURVIVAL Life Vest, USCG Type III, XL/2XL Size MRV050 WR-251-XL/XXL- 216
- MUSTANG SURVIVAL Flotation Jacket, ANSI Yellow Green, XXL MJ6214T3-239-XXL-206
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size S, Orange MV3128T2-2-S-216
- MUSTANG SURVIVAL Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk MSD576-251-XL-101
- MUSTANG SURVIVAL Catalyst Float Coat, Black, S MJ5246-13-S-206
- MUSTANG SURVIVAL Pocket Foam Work Vest-4 MV3128T2-2-3XL/7XL
- MUSTANG SURVIVAL Classic Industrial Vest MV3196T2-2-3XL/7XL
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, L MJ6214T1-33-L-206
- KEMP USA Kemp Adult Universal Life Vest, Red & Black, 20-002-ADULT-RED 20-002-ADULT-RED
- Mustang Survival Life Vests