- Home
- /
- Vehicle Maintenance
- /
- Automotive Electrical & Lighting
- /
- Automotive Lighting
- /
- Automotive Headlight, Signal & Tail Light Assemblies
- /
- Tail Lights, Back Up Lights & Accessories
- /
- Stop-Turn-Tail Lamp with Back Up Light
Shop Alternate Products
This Product is Discontinued
Maxxima
Stop-Turn-Tail Lamp with Back Up Light (Discontinued)
Mfr # M85615R-KIT
Zoro # G4852732
This Product is Discontinued
Key Features
- Mounting Type Flange
- Current Rating 200mA
- Number of Bulbs 16
- Length 8"
- Length - Vehicle Lighting 8 3/16 in
Customers Also Purchased
- Brand Maxxima
-
MFR #
M85615R-KIT
-
Zoro #
G4852732
- Country of Origin Multiple
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length | 8" |
Length - Vehicle Lighting | 8 3/16 in |
Width | 8-13/64" |
Width - Vehicle Lighting | 1 13/16 in |
Depth | 1-51/64" |
Height - Vehicle Lighting | 3 13/16 in |
Overall Diameter | Not Applicable |
Overall Depth | 8 1/8 in |
Overall Height | 13/16 in |
Overall Width | 2 1/8 in |
Details
Mounting Type | Flange |
Current Rating | 200mA |
Number of Bulbs | 16 |
Color | Red |
Lamp Type | Led |
Lens Color - Vehicle Lighting | Red |
Volt Bulb | 12.8 |
Shape | Oval |
Type | Hybrid S |
Lighting Technology - Vehicle Lighting | LED |
Includes | Neoprene Gasket |
Material | polycarbonate |
Termination Type | PL-3 Connector |
Item | Stop/Turn/Tail Light |
Sub-Category | Stop-Turn-Tail Lights |
Lamp Life | 100,000 hr |
Standards | SAE J1395, SAE J1398, SAE J585E |
Lens Material | Polycarbonate |
Housing Material | Polycarbonate |
Lens Color | Red |
Features | Completely Resin Sealed Electronics |
Lighting Technology | LED |
Lens Shape - Vehicle Lighting | Oval |
Current | 200 mA |
Installation Type | Permanent |
Includes Electrical Connection | Electrical Connection Included |
Electrical Connection | PL-3 Connector |
Compatible Electrical Connection Manufacturer Model Number | Not Applicable |
IP Rating | IP67 |
Mount Style | Surface |
Mount Type | Flange |
Manufacturer Warranty | 5 yr |
Series | Hybrid Series |
Light Type | Stop Light |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 13/16 in, Overall Width 2 1/8 in, Overall Depth 8 1/8 in, Current 200 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Flange, Mount Style Surface, Installation Type Permanent, IP Rating IP67