Shop Alternate Products
This Product is Discontinued
Carhartt
Rlxd Fit Jean Pants, Drk V Bl, Size 32x32 (Discontinued)
Mfr # B460 DVB 32 32
Zoro # G4853974
This Product is Discontinued
Key Features
- Color Dark Vintage Blue
- Material 100% Cotton Ring Spun Denim
- Gender Men's
- Inseam 32"
- Fabric Weight 15 oz.