Shop Alternate Products
This Product is Discontinued
Lumapro
Task Light, Flourescent, 120V, Black (Discontinued)
Mfr # 6MNR5
Zoro # G4854175
This Product is Discontinued
Key Features
- Lamp Type Fluorescent
- Watts 13 W
- Lumens 500 lm
- Arm Length 3 in
- Voltage 120