Lumapro
Floodlight, Bullet, 120V, 50W, Halogen
Mfr # 6MPA8
Zoro # G4855977
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Fixture Mounting Location Pole
- Fixture Length 7 3/4 in
- Height 3 1/4 in
- Lamp Type Halogen
Explore More Products
- LUMAPRO Floodlight, Bullet, 12V, 50W, Halogen 6MPA9
- LUMAPRO Floodlight, Bullet, 12V, 35W, Halogen 6MPA7
- LUMAPRO Landscape Light, Lens for 6MPC3 6MPC5
- LUMAPRO Landscape Light, Lens for 6MPC6 6MPC8
- LUMAPRO Landscape Light, Lens for 6MPC0 6MPC2
- LUMAPRO Landscape Light, Hood for 6MPC3 6MPC4
- DABMAR LIGHTING Floodlight, 30, AG, Brass, Hood LV30-AG
- PROGRESS LIGHTING Wish 1-Light Small Wall Lantern, 75 W, Antique Bronze P6084-20
- DABMAR LIGHTING Spotlight, Fiberglass, Hood, BZ FG132-LED3-BZ
- NATURE SPRING Set of 8 Solar Path 16-inch Stainless Steel Outdoor Stake Lighting for Garden, Landscape (Black) 282370VAW
- MOON VISIONS LIGHTING Moon Visions 22W 120V Warm White LED Downlight-Bronze Texture 22W 3.5K 120VBR40-D-BZT
- Lumapro Landscape Lighting