Starrett
26 ft. Tape Measures, 1" Blade
Mfr # KTX1-26ME-N
Zoro # G4856391
Sold in multiples of 6 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 26 ft.
- Tape Measure Product Grouping Tape Measures
- Blade Width 1"
- Measurement Type SAE/Metric
- Graduations 1/16"; Millimeters
Explore More Products
- STARRETT 25 ft. Tape Measures, 1" Blade KTX1-25-N
- STARRETT Measure Stix 1/2" x 12Ft SM412W
- STARRETT 50 ft. Tape Measures, 3/8" Blade 530CI-600
- STARRETT 5m Tape Measures, 3/4" Blade KTX34-5M-N
- STARRETT 16 ft. Tape Measures, 3/4" Blade KTX34-16-N
- STARRETT 12 ft. Tape Measures, 1/2" Blade KTX12-12-N
- STARRETT 30 ft. Tape Measures, 1" Blade KTXP106-30-N
- STARRETT 50 ft. Tape Measures, 3/8" Blade LHY530-50
- STARRETT L.S. Starrett 681-63168 Sm44W 1-2 Inch x 12' Measure St 681-63168
- DEWALT Atomic 3.63 ft. L X 3.375 in. W Compact Tape Measure DWHT38130S
- STARRETT 16 ft. Tape Measures, 1" Blade KTXP106-16ME-N
- Starrett Tape Measures