Bodine
17215 W, 700 lm Linear Fluorescent Emergency Ballast
Mfr # B60
Zoro # G4857885
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 32 to 215
- Lamp Type - Fluorescent Lighting Battery Backup Systems 4-Pin Long Compact, T8, T10, T12
- Initial Lumens - Emergency Lighting and Exit Signs 600 to 700
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 9-3/8"
Explore More Products
- BODINE Emerg. Lighting Inverter, 100W, 120/277VAC ELI-S-100
- BODINE Emerg. Lighting Inverter, 250W, 120/277VAC ELIS250I2UO30ADI2
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H BSL310C
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H BSL310
- BODINE 3240 W, 600 lm Linear Fluorescent Emergency Ballast B90
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H BSL310M
- BODINE Emerg. Lighting Inverter, 10W, 120-277VAC ELI-S-10CDF
- BODINE Emerg. Lighting Inverter, 10W, 120-277VAC ELI-S-10C
- DUAL-LITE Battery Pack, 120/277V, Nickel Cadmium PLD10
- DUAL-LITE 1740 W, 500 lm Linear Fluorescent Emergency Ballast UFO-RP1
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1A/HR. ELB 1P201N
- Bodine Battery Backup